SIEMENS #6ES71931CH000XA0

Terminal Block, 3.93x5.70x1.59 in., 16 Terminal, Screw

SKU: 66264322095
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Distributed I/O Terminal Block Base
Number of Terminals: 16
Type of Wire Clamp: Screw
Dimensions - With Module Installed in Base: 3.93 x 5.70 x 1.59 in.
Manufacturer Series: Simatic DP
Description
PLC Base-Rack: Type - Distributed I/O Terminal Block Base; Number of Terminals - 16; Type of Wire Clamp - Screw; Dimensions - With Module Installed in Base - 3.93 x 5.70 x 1.59 in.; Manufacturer Series - Simatic DP