Menu Search
Bases and Racks Distributed I/O Terminal Bases, 16 (I/O); 4 (Auxiliary) 0.78 x 4.60 in.
SIEMENS #6ES71936BP200BB0

SIMATIC Distributed I/O Terminal Bases, 16 (I/O); 4 (Auxiliary) 0.78 x 4.60 in.

SKU # 88762111742 Manufacturer Series: ET200SP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Distributed I/O Terminal Bases
Number of Terminals: 16 (I/O), 4 (Auxiliary)
Function: I/O Connection Hardware
Dimensions - With Module Installed in Base: 0.78 x 4.60 in.

PLC Base-Rack: Type - Distributed I/O Terminal Bases; Number of Terminals - 16 (I/O); 4 (Auxiliary); Function - I/O Connection Hardware; Dimensions - With Module Installed in Base - 0.78 x 4.60 in.; Additional Information - Voltage: 24 VDC/230 VAC max; Manufacturer Series - Simatic ET200SP

Additional Info: Voltage: 24 VDC/230 VAC max