SIEMENS #6ES71936BP200BA0

Base Unit, 0.60x5.55 in., 16 Terminal, I/O Connection

SKU: 04089293359
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Distributed I/O Terminal Bases
Number of Terminals: 16 (I/O), 10 (Auxiliary), 2 (Bridged)
Function: I/O Connection Hardware
Dimensions - With Module Installed in Base: 0.60 x 5.55 in.
Manufacturer Series: Simatic ET200SP
Description
PLC Base-Rack: Type - Distributed I/O Terminal Bases; Number of Terminals - 16 (I/O); 10 (Auxiliary); 2 (Bridged); Function - I/O Connection Hardware; Dimensions - With Module Installed in Base - 0.60 x 5.55 in.; Additional Information - Voltage: 24 VDC max; Manufacturer Series - Simatic ET200SP
Additional Info: Voltage: 24 VDC max