Menu Search
Baseboard Convection Heaters Baseboard Heater, 240/208VAC, 375/281 Watt, 24.00 in. L x 6.00 in. H, Ivory

TPI CORP #H2903024S

Baseboard Heater, 240/208VAC, 375/281 Watt, 24.00 in. L x 6.00 in. H, Ivory

SKU #68633410432
Manufacturer Series: 2900S
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Heater Type: Standard Baseboard
Voltage: 240/208V AC
Watts: 375/281W
Length: 24 in.
Height: 6 in.
Color: Ivory
Control: Not Included

Additional Info: Stainless Steel Element Rod with Aluminum Fins