Menu Search
Baseboard Convection Heaters Baseboard Heater, 208VAC, 750 Watt, 40.00 in. L x 6.00 in. H, White
TPI CORP #F2907040SW

Baseboard Heater, 208VAC, 750 Watt, 40.00 in. L x 6.00 in. H, White

SKU # 68633410512 Manufacturer Series: 2900S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Heater Type: Standard Baseboard
Voltage: 208V AC
Watts: 750W
Length: 40 in.
Height: 6 in.
Color: White
Control: Not Included

Additional Info: Stainless Steel Element Rod with Aluminum Fins