Menu Search
Search
TPI CORP #E2907040S

Baseboard Heater, 120VAC, 750 Watt, 40.00 in. L x 6.00 in. H, Ivory

SKU # 68633410442 Manufacturer Series: 2900S
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Heater Type: Standard Baseboard
Voltage: 120V AC
Watts: 750W
Length: 40 in.
Height: 6 in.
Color: Ivory
Control: Not Included

Additional Info: Stainless Steel Element Rod with Aluminum Fins

Warning – California Prop 65

WARNING:This product can expose you to chemicals including nickel which is known to the State of California to cause cancer, and chromium, which is known to the State of California to cause birth defects and/or reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.