Menu Search
SLANT-FIN #103-401

Light Commercial Baseboard, 24.00 in. L x 8.88 in. H, White

SKU # 78888692031 Manufacturer Series: Multi/Pak 80
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Commercial Baseboard
Length: 24 in.
Height: 8.88 in.
Color: White

Additional Info: Material: Galvanized Steel, Output: 730 to 1030 BtuH, Depth: 3.50 in.