Menu Search
Baseboard Convection Heaters Electric Baseboard Heater, 240/208V, 1250/938W, 60.00 in. L x 5.81 in. H
OUELLET ELECTRIC HEATING #RBH1250

Electric Baseboard Heater, 240/208V, 1250/938W, 60.00 in. L x 5.81 in. H

SKU # 62526246007 Manufacturer Series: RBH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Heater Type: Standard Baseboard
Voltage: 240/208V
Watts: 1250/938W
Length: 60 in.
Height: 5.81 in.
Control: Included

Baseboard Convection Heaters: Heater Type - Standard Baseboard; Voltage - 240/208V; Watts - 1250/938; Size - Length - 60.00 in.; Size - Height - 5.81 in.; Control - Included; Additional Information - Stainless Steel Tubular Heating Element with Aluminum Fins; Manufacturer Series - RBH

Additional Info: Stainless Steel Tubular Heating Element with Aluminum Fins