Menu Search
ELECTROMODE #LCM7520W31

Standard Baseboard Heater White 2000/1500W 240/208VAC

SKU # 78105208657 Manufacturer Series: LCM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Standard Baseboard
Voltage: 240/208V AC
Watts: 2000/1500W
Length: 1905mm (75 in.)
Height: 169mm (6.63 in.)
Color: White
Control: Included

Additional Info: Material- Steel 20-Gauge, Finish- Epoxy/Polyester Powder Paint, 6824/5120 BTU