Menu Search
Baseboard Convection Heaters Standard Baseboard Heater White 1500/1125W 240/208VAC

ELECTROMODE #LCM6015W31

Standard Baseboard Heater White 1500/1125W 240/208VAC

SKU #78105208651
Manufacturer Series: LCM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Heater Type: Standard Baseboard
Voltage: 240/208V AC
Watts: 1500/1125W
Length: 1524mm (60 in.)
Height: 169mm (6.63 in.)
Color: White
Control: Included

Additional Info: Material- Steel 20-Gauge, Finish- Epoxy/Polyester Powder Paint, 5118/3839 BTU