Menu Search
ELECTROMODE #PCH2000TCW-TK

Dimplex Precision Comfort Heater, 240/208 VAC, 2000/1900W

SKU # 78105208825 Manufacturer Series: Series PCH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Fan Forced Precision Comfort Heater
Voltage: 240/208 VAC
Watts: 2000/1900W
Length: 15.39 in.
Height: 10.39 in.
Color: White
Control: Included

The precision comfort heater is the first fan-forced heater to combine a built-in electronic thermostat with fully variable heat output and fan speed. The result is incredible energy efficiency, unprecedented temperature accuracy and whisper-quiet operati