You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ELECTROMODE #PCM4010W31

Dimplex Linear Proportional Convector Baseboard Heater, 240 VAC

SKU # 78105208680 Manufacturer Series: Series PCM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Linear Proportional Convector Baseboard
Voltage: 240V AC
Watts: 1000W
Length: 40 in.
Height: 6.63 in.
Color: White
Control: Included

The linear proportional convector baseboard heater is designed with the professional electrician in mind. The built-in electronic thermostat accurately proportions the heat output for improved performance and reduced energy consumption.