Menu Search
ELECTROMODE #LCM6015A31

Linear Convector Baseboard Heater, 240/208V, 1500/1125W, 60.00 in. L x 6.63 in. H, Almond

SKU # 78105208645 Manufacturer Series: LCM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Linear Convector Baseboard
Voltage: 240/208V
Watts: 1500/1125W
Length: 60 in.
Height: 6.63 in.
Color: Almond
Control: Included

The Linear Convector Baseboard is designed with the professional electrician in mind. All aspects of installation and performance have been optimized for simplicity and reliability, while the benchmark styling is maintained.

Additional Info: 5118/3839 BtuH, Finish: Epoxy/Polyester Powder Paint, Heating Element: Nickel Chromium Element That Is Totally Enclosed Within A Steel Sheath, Construction: 22-Gauge Steel Construction, Installation: Rear-Entry Junction Boxes On Both Sides To Simplify Con