Menu Search
Baseboard Convection Heaters Strip Heater, 240 V, 1000W, 19.50 in., 15/16 in.
CHROMALOX #129920

Strip Heater, 240 V, 1000W, 19.50 in., 15/16 in.

SKU # 78672298993
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Heater Type: Strip Heater
Voltage: 240V
Watts: 1000W
Length: 19.5 in.
Height: 15/16 in.