Menu Search
BERKO #HBB2004

Baseboard Heater, 240/208VAC, 2000/1500, 94 in. L x 8.37 in. H, White

SKU # 68536003574 Manufacturer Series: HBB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Hydronic Baseboard
Voltage: 240/208V AC
Watts: 2000/1500W
Length: 94 in.
Height: 8.37 in.
Color: White

Convection Baseboard Heaters: Heater Type - Hydronic Baseboard; Voltage - 240/208VAC; Watts - 2000/1500; Size - Length - 94.00 in.; Size - Height - 8.37 in.; Color - White; Additional Information - Mounting: Flush Wall, Flat Floor, Housing Material: Heavy Gauge Cold-Rolled Steel, Depth: 2-15/16 in.; Manufacturer Series - HBB

Additional Info: Mounting: Flush Wall, Flat Floor, Housing Material: Heavy Gauge Cold-Rolled Steel, Depth: 2-15/16 in.