Menu Search

EATON B-LINE SERIES #99-9982

Barrier Strip Splice Cable Tray Section

SKU: 78101128353
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Barrier Strip Splice
Tray Type: Cable Tray Section
Installation: Clip-On
Material: Plastic
Siderail Style: U-Beam or H-Beam
Description
Barrier Strip Cable Trays: Type - Barrier Strip Splice; Tray Type - Cable Tray Section; Installation - Clip-on; Material - Plastic; Siderail Style - U-Beam or H-Beam; Additional Information - Holds Adjoining Barrier Strips In Straight Alignment
Additional Info: Holds Adjoining Barrier Strips In Straight Alignment