You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
WIRE PRODUCTS #BARE

ACSR Cable Aluminum Strands, Steel Core 4/0 AWG

SKU # 78012097071
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: ACSR
Conductor Material: Aluminum Strands, Steel Core
Code Name: Penguin
AWG/​MCM: 4/0 AWG
Stranding: 6/1
Outside Diameter: 0.563 in.
Ampacity: 357
Weight: 291 lb. / 1000 ft.

Bare Transmission-Distribution Cable: Cable Type - ACSR; Conductor Material - Aluminum Strands, Steel Core; Code Name - Penguin; AWG/MCM - 4/0 AWG; Stranding - 6/1; OD - 0.563 in; Ampacity - 357; Weight - 291 lb/1000-ft