Menu Search
Bare Transmission-Distribution Cable ACSR Cable Aluminum Strands, Steel Core 2 AWG

WIRE PRODUCTS #ACSR

ACSR Cable Aluminum Strands, Steel Core 2 AWG

SKU #78012096837
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: ACSR
Conductor Material: Aluminum Strands, Steel Core
Code Name: Sparrow
AWG/MCM: 2 AWG
Stranding: 6/1
Outside Diameter: 0.316 in.
Ampacity: 184
Weight: 91 lb. / 1000 ft.
Package: Reel

Bare Transmission-Distribution Cable: Cable Type - ACSR; Conductor Material - Aluminum Strands, Steel Core; Code Name - Sparrow; AWG/MCM - 2 AWG; Stranding - 6/1; OD - 0.316 in; Ampacity - 184; Weight - 91 lb/1000-ft; Package - Reel