Menu Search
Bare Transmission-Distribution Cable ACSR Cable Aluminum Strands, Steel Core 1/0 AWG

WIRE PRODUCTS #ACSR

ACSR Cable Aluminum Strands, Steel Core 1/0 AWG

SKU #78012092143
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: ACSR
Conductor Material: Aluminum Strands, Steel Core
Code Name: Raven
AWG/MCM: 1/0 AWG
Stranding: 6/1
Outside Diameter: 0.398 in.
Ampacity: 242
Weight: 145 lb. / 1000 ft.
Package Weight: 884-lb
Package: Reel

Bare Transmission-Distribution Cable: Cable Type - ACSR; Conductor Material - Aluminum Strands, Steel Core; Code Name - Raven; AWG/MCM - 1/0 AWG; Stranding - 6/1; OD - 0.398"; Ampacity - 242; Weight - 145 lb/1000-ft; Package Weight - 884-lb; Package - Reel