Menu Search
WIRE PRODUCTS #AMES

AAAC 6201 Cable Aluminum Alloy 77.4 MCM

SKU # 78012096897
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: AAAC 6201
Conductor Material: Aluminum Alloy
Code Name: Ames
AWG/​MCM: 77.4 MCM
Stranding: 7
Outside Diameter: 0.316 in.
Ampacity: 191
Weight: 72 lb. / 1000 ft.

Bare Transmission-Distribution Cable: Cable Type - AAAC 6201; Conductor Material - Aluminum Alloy; Code Name - Ames; AWG/MCM - 77.4 MCM; Stranding - 7; OD - 0.316 in.; Ampacity - 191; Weight - 72 lb/1000-ft