Menu Search
WIRE PRODUCTS #ALLIANCE

AAAC 6201 Cable Aluminum Alloy 246.9 MCM

SKU # 78012096871
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: AAAC 6201
Conductor Material: Aluminum Alloy
Code Name: Alliance
AWG/​MCM: 246.9 MCM
Stranding: 7
Outside Diameter: 0.563 in.
Ampacity: 395
Weight: 230 lb. / 1000 ft.

Bare Transmission-Distribution Cable: Cable Type - AAAC 6201; Conductor Material - Aluminum Alloy; Code Name - Alliance; AWG/MCM - 246.9 MCM; Stranding - 7; OD - 0.563 in.; Ampacity - 395; Weight - 230 lb/1000-ft