Menu Search
Bare Transmission-Distribution Cable AAAC 6201 Cable Aluminum Alloy 123.3 MCM
WIRE PRODUCTS #AZUSA-1/0-AAAC-7STR

AAAC 6201 Cable Aluminum Alloy 123.3 MCM

SKU # 78013092476
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: AAAC 6201
Conductor Material: Aluminum Alloy
Code Name: Azusa
AWG/​MCM: 123.3 MCM
Stranding: 7
Outside Diameter: 0.398 in.
Ampacity: 256
Weight: 115 lb. / 1000 ft.

Bare Transmission-Distribution Cable: Cable Type - AAAC 6201; Conductor Material - Aluminum Alloy; Code Name - Azusa; AWG/MCM - 123.3 MCM; Stranding - 7; OD - 0.398 in.; Ampacity - 256; Weight - 115 lb/1000-ft