You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Wire and Cable Bare Copper Wire #BARE-SD-2/0-7STR-CU-1R
WIRE PRODUCTS #BARE-SD-2/0-7STR-CU-1R

Soft-Drawn Bare Conductor, 2/0 AWG, 7-str, Reel

SKU # 78010069573
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Copper, Soft-Drawn
Conductor Size: 2/0 AWG
Conductor Stranding: 7-Str
Package Type: Reel

Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 2/0 AWG; Conductor Stranding - 7-str; Package Type - Reel