WIRE PRODUCTS #BARE-SD-2-7STR-CU-2500R

Copper, Soft-Drawn Wire 7-str 2 AWG

SKU: 78010033545
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Copper, Soft-Drawn
Conductor Size: 2 AWG
Conductor Stranding: 7-Str
Package Length: 2500-ft
Package Type: Reel
Description
Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 2 AWG; Conductor Stranding - 7-str; Package Length - 2500-ft; Package Type - Reel