Menu Search
Bare Copper Wire Bare Copper Wire, 6 AWG, 7-str, 0.18 in. OD
WIRE PRODUCTS #BARE-STR-6-MASTER

Bare Copper Wire, 6 AWG, 7-str, 0.18 in. OD

SKU # 78010092555
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Copper
Conductor Size: 6 AWG
Conductor Stranding: 7-Str
Package Weight: 81-lb/1000-ft