Menu Search
Wire and Cable Bare Copper Wire #BARE-SD-6-7STR-CU-5000R
WIRE PRODUCTS #BARE-SD-6-7STR-CU-5000R

Bare Copper Wire, 6 AWG, 7-str, 0.18 in. OD, 5000-ft L, Reel

SKU # 78010033515
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Copper, Soft-Drawn
Conductor Size: 6 AWG
Conductor Stranding: 7-Str
Package Length: 5000-ft
Package Type: Reel