Menu Search
Search
Wire and Cable Bare Copper Wire #BARE-SD-6-7STR-CU-1000R
WIRE PRODUCTS #BARE-SD-6-7STR-CU-1000R

Bare Copper Wire, 6 AWG, 7-str, 0.18 in. OD, 1000-ft L, Reel

SKU # 78010033513
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Copper, Soft-Drawn
Conductor Size: 6 AWG
Conductor Stranding: 7-Str
Package Length: 1000 ft.
Package Type: Reel