Menu Search
Bare Copper Wire Bare Copper Wire, 6 AWG, 1-sol, 162.0 mil, 315 ft L, Reel

WIRE PRODUCTS #BARE-SD-6-SOL-CU-315R

Bare Copper Wire, 6 AWG, 1-sol, 162.0 mil, 315 ft L, Reel

SKU #78010095386
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Copper, Soft-Drawn
Conductor Size: 6 AWG
Conductor Stranding: 1-sol
Outside Diameter: 162 mil
Package Length: 315 ft
Package Type: Reel

Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 6 AWG; Conductor Stranding - 1-sol; OD - 162.0 mil; Package Length - 315 ft; Package Type - Reel; Additional Information - Amperage Rating: 125 A, Voltage Rating: 600 V, Rated Strength: 762.90 lbs, Weight: 79.40 lbs/1000 ft

Additional Info: Amperage Rating: 125 A, Voltage Rating: 600 V, Rated Strength: 762.90 lbs, Weight: 79.40 lbs/1000 ft