You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Wire and Cable Bare Copper Wire #6-SOL-SD-BARE-CU-50#
WIRE PRODUCTS #6-SOL-SD-BARE-CU-50#

Bare Copper Wire, 6 AWG, 1-sol, 0.18 in. OD

SKU # 78010093404
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Copper, Soft-Drawn
Conductor Size: 6 AWG
Conductor Stranding: 1-sol
Package Weight: 50-lb

Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 6 AWG; Conductor Stranding - 1-sol; Package Weight - 50-lb