Menu Search
Bare Copper Wire Bare Copper Wire, 6 AWG, 1-sol, 0.18 in. OD, 315-ft L, Reel
WIRE PRODUCTS #BARE-SD-6-SOL-CU-315R

Bare Copper Wire, 6 AWG, 1-sol, 0.18 in. OD, 315-ft L, Reel

SKU # 78010033440
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 315 feet
Unable to add item to cart. Please try again.
Type: Copper, Soft-Drawn
Conductor Size: 6 AWG
Conductor Stranding: 1-sol
Package Length: 315-ft
Package Type: Reel

Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 6 AWG; Conductor Stranding - 1-sol; Package Length - 315-ft; Package Type - Reel