WIRE PRODUCTS #BARE-SD-4-7STR-CU-75FT

Bare Copper Wire, 4 AWG, 7-str, 0.23 in. OD, 75-ft L

SKU: 78010098121
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Copper, Soft-Drawn
Conductor Size: 4 AWG
Conductor Stranding: 7-Str
Package Length: 75-ft
Package Type: Coil
Description
Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 4 AWG; Conductor Stranding - 7-str; Package Length - 75-ft; Package Type - Coil