Menu Search
Bare Copper Wire Bare Copper Wire, 4 AWG, 7-str, 0.23 in. OD, 200-ft L, Reel
WIRE PRODUCTS #BARE-SD-4-7STR-CU-200R

Bare Copper Wire, 4 AWG, 7-str, 0.23 in. OD, 200-ft L, Reel

SKU # 78010033525
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 200 feet
Unable to add item to cart. Please try again.
Type: Copper, Soft-Drawn
Conductor Size: 4 AWG
Conductor Stranding: 7-Str
Package Length: 200-ft
Package Type: Reel

Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 4 AWG; Conductor Stranding - 7-str; Package Length - 200-ft; Package Type - Reel