Menu Search
Bare Copper Wire Bare Copper Wire, 4/0 AWG, 7-str, 0.52 in. OD

WIRE PRODUCTS #BARE

Bare Copper Wire, 4/0 AWG, 7-str, 0.52 in. OD

SKU #78010098927
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Copper, Soft-Drawn
Conductor Size: 4/0 AWG
Conductor Stranding: 7-Str

Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 4/0 AWG; Conductor Stranding - 7-str