Menu Search

WIRE PRODUCTS #BARE-SD-4/0-19STR-CU-1000R

Bare Copper Wire, 4/0 AWG, 19-str, 0.52 in. OD, 1000-ft L, Reel

SKU: 78010033793
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Copper, Soft-Drawn
Conductor Size: 4/0 AWG
Conductor Stranding: 19-Str
Package Length: 1000-ft
Package Type: Reel
Description
Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 4/0 AWG; Conductor Stranding - 19-str; Package Length - 1000-ft; Package Type - Reel