WIRE PRODUCTS #BARE-SD-2-7STR-CU-500R

Bare Copper Wire, 2 AWG, 7-str, 0.29 in. OD, 500-ft L, Reel

SKU: 78010033542
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Copper, Soft-Drawn
Conductor Size: 2 AWG
Conductor Stranding: 7-Str
Package Length: 500-ft
Package Type: Reel
Description
Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 2 AWG; Conductor Stranding - 7-str; Package Length - 500-ft; Package Type - Reel