Menu Search
Search
Wire and Cable Bare Copper Wire #BARE-SD-2-7STR-CU-125R
WIRE PRODUCTS #BARE-SD-2-7STR-CU-125R

Bare Copper Wire, 2 AWG, 7-str, 0.29 in. OD, 125-ft L, Reel

SKU # 78010033540
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Copper, Soft-Drawn
Conductor Size: 2 AWG
Conductor Stranding: 7-Str
Package Length: 125 ft.
Package Type: Reel

Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 2 AWG; Conductor Stranding - 7-str; Package Length - 125-ft; Package Type - Reel