Menu Search
Bare Copper Wire Bare Copper Wire, 2 AWG, 7-str, 0.29 in. OD, 1000-ft L, Reel
WIRE PRODUCTS #BARE-SD-2-7STR-CU-1000R

Bare Copper Wire, 2 AWG, 7-str, 0.29 in. OD, 1000-ft L, Reel

SKU # 78010033543
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Unable to add item to cart. Please try again.
Type: Copper, Soft-Drawn
Conductor Size: 2 AWG
Conductor Stranding: 7-Str
Package Length: 1000-ft
Package Type: Reel