You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Wire and Cable Bare Copper Wire #BARE-SD-2-SOL-TINNED
WIRE PRODUCTS #BARE-SD-2-SOL-TINNED

Bare Copper Wire, 2 AWG, 1-sol, 0.29 in. OD

SKU # 78010098641
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Copper, Soft-Drawn, Tinned
Conductor Size: 2 AWG
Conductor Stranding: 1-sol

Bare Copper Wire: Type - Copper, Soft-Drawn, Tinned; Conductor Size - 2 AWG; Conductor Stranding - 1-sol