Menu Search
Bare Copper Wire Bare Copper Wire, 2 AWG, 1-sol, 0.29 in. OD

WIRE PRODUCTS #BARE-CU-2-SOL-SD-TINNED

Bare Copper Wire, 2 AWG, 1-sol, 0.29 in. OD

SKU #78010093157
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Copper, Soft-Drawn
Conductor Size: 2 AWG
Conductor Stranding: 1-sol

Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 2 AWG; Conductor Stranding - 1-sol