Menu Search
Wire and Cable Bare Copper Wire #BARE-2-SOL-SD-CU-25
WIRE PRODUCTS #BARE-2-SOL-SD-CU-25

Bare Copper Wire, 2 AWG, 1-sol, 0.29 in. OD, 25-ft L

SKU # 78010099508
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Copper, Soft-Drawn
Conductor Size: 2 AWG
Conductor Stranding: 1-sol
Package Weight: 25-lb

Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 2 AWG; Conductor Stranding - 1-sol; Package Weight - 25-lb