Menu Search
Bare Copper Wire Bare Copper Wire, 2 AWG, 1-sol, 0.29 in. OD, 1000-ft L, Reel

WIRE PRODUCTS #BARE-SD-2-SOL-CU-1000R

Bare Copper Wire, 2 AWG, 1-sol, 0.29 in. OD, 1000-ft L, Reel

SKU #78010033463
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Copper, Soft-Drawn
Conductor Size: 2 AWG
Conductor Stranding: 1-sol
Package Length: 1000-ft
Package Type: Reel