Menu Search

WIRE PRODUCTS ##4

Bare Copper Conductor, 4 AWG, 7-str, 0.232 in. OD, 1000-ft L

SKU #78010099227
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Copper, Soft-Drawn
Conductor Size: 4 AWG
Conductor Stranding: 7-Str
Outside Diameter: 0.232 in. (5.89mm)
Package Length: 1000-ft
Package Weight: 129-lb

Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 4 AWG; Conductor Stranding - 7-str; OD - 0.232 in. (5.890mm); Package Length - 1000-ft; Package Weight - 129-lb; Additional Information - Rated Strength: 1320 lbs, DC Resistance Ohms/1000 ft at 20 deg C: 0.2534

Additional Info: Rated Strength: 1320 lbs, DC Resistance Ohms/1000 ft at 20 deg C: 0.2534