Menu Search
Bare Copper Wire Copper Wire 10 AWG
SEA GULL LIGHTING PRODUCTS #9471-12

Copper Wire 10 AWG

SKU # 78565294712
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Copper
Conductor Size: 10 AWG
Package Length: 100-ft
Package Type: Spool

Bare Copper Wire: Type - Copper; Conductor Size - 10 AWG; Package Length - 100-ft; Package Type - Spool; Additional Information - No of Conductor: 2, Jacket: PVC, Color: Black, Dimension: 1200 in. L x 0.38 in. W x 0.19 in. H

Additional Info: No of Conductor: 2, Jacket: PVC, Color: Black, Dimension: 1200 in. L x 0.38 in. W x 0.19 in. H