Menu Search
Search
BELDEN #5441FE-008U1000

Cable, Security/Alarm, 20 AWG, 7 x 28, 1000 ft, Gray

SKU # 61282516252
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Security and Alarm Cable
Conductor Size: #20 AWG
Conductor Stranding: 7 x 28
Outside Diameter: 0.218 in.
Package Weight: 26.9 lb.

Security and Alarm Cable; Conductor Size - #20 AWG; Conductor Stranding - 7 x 28; Outside Diameter - 0.218 in.; Package Weight -26.9 lb.

Additional Info: Length: 1000 ft. Conductor Insulation Material: Polypropylene. Conductor Jacket Material: PVC. Maximum Operating Voltage: 300V RMS. No. Of Pairs: 2. No. Of Conductors: 4. Operating Temp. Range: -20°C - +75°C. UL Listed: UL1666 Vertical Shaft.