Menu Search
Bar Soap Soap, Hand, Full Size, 3.10 oz, 96 Per Case

INDUSTRIAL SUPPLIES MISC #IVORY

Soap, Hand, Full Size, 3.10 oz, 96 Per Case

SKU #78404196547
Manufacturer Series: Ivory
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: General Purpose
Size - Shape: Full Size
Weight: 3.1 oz.
Quantity - Case: 96

Bar Soap: Type - General Purpose; Size - Shape - Full Size; Size - Weight - 3.10 oz; Quantity - Case - 96; Manufacturer Series - Ivory