Menu Search
Search
EATON BUSSMANN SERIES #BA50A

T-Bar Box Hanger Clip-On

SKU # 78205118460
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: T-Bar Box Hanger
Installation: Clip-On
Span: 24"
Height Adjustment: 1-1/2" to 8-3/4"
Fastener Type: Clip
Material: Steel

Bar Hangers - Box: Bracket Type - T-Bar Box Hanger; Installation - Clip-On; Span - 24"; Height Adjustment - 1-1/2" to 8-3/4"; Fastener Type - Clip; Material - Steel; Additional Information - Application: Mounting Speaker back boxes and Emergency lights

Additional Info: Application: Mounting Speaker back boxes and Emergency lights