Menu Search
PANDUIT #P512HDK

Hanger, Box Bar, Adjustable, 16 in. to 24 in. Span, Silver

SKU # 07498364125
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Box Bar Hanger
Span: 16 in. to 24 in.
Material: Pre-Galvanized Steel

Bar Hangers - Box: Bracket Type - Box Bar Hanger; Span - 16 in. to 24 in.; Material - Pre-Galvanized Steel; Additional Information - Color: Silver

Additional Info: Color: Silver