FLUKE #FLUKE-700BCW

Handheld Wand Bar Code Reader

SKU: 09596905432
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Handheld Wand Bar Code Reader
Scan Speed: 3 to 50 inch/second
Voltage Input: 4.5-6.0VDC
Power Requirement: 25mA @ 4.5V, 38mA @ 6.0V
Communications: CMOS Serial Port, for PC/Fluke 743
Manufacturer Series: HBSW 8000
Description
Bar Code Reader: Type - Handheld Wand Bar Code Reader; Scan Speed - 3 to 50 inch/second; Voltage Input - 4.5-6.0VDC; Power Requirement - 25mA @ 4.5V, 38mA @ 6.0V; Communications - CMOS Serial Port, for PC/Fluke 743; Additional Information - Source: LED 655nn, Med Resolution, Tilt Angle: 5-45 deg. Programmable: Decodes 9 Bar Code Symbols. Construction: Sapphire Tip, Black Polycarbonate, 6.3" L x 0.9" dia. 2.5 M Cable w/9 Pin Male D Connector; Manufacturer Series - HBSW 8000
Additional Info: Source: LED 655nn, Med Resolution, Tilt Angle: 5-45 deg. Programmable: Decodes 9 Bar Code Symbols. Construction: Sapphire Tip, Black Polycarbonate, 6.3" L x 0.9" dia. 2.5 M Cable w/9 Pin Male D Connector