Menu Search
MACLEAN POWER SYSTEMS #J6643

Insulator/Guy Attachment Band Wood Pole

SKU # 66271123179
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulator/Guy Attachment Band
Application: Wood Pole
Material: Steel, Hot Dip Galvanized
Pole Diameter: 7.00-9.50" OD
Connecting Link Positions: 4-Way, 90 deg
Band Sections: (4) 1/4 x 4 in.
Bolts: (4) 3/4 in. Stud Bolts
Mounting Holes: (4) 9/16"
Lb/​Ea: 13.20

Additional Info: Distribution Applications, Ultimate Strength 20,000 lb