Menu Search
Banding Pole Band, Steel, Hot-Dip Galvanized, 3.00-3.50 in. OD Pole
HUBBELL #DG4B2

Pole Band, Steel, Hot-Dip Galvanized, 3.00-3.50 in. OD Pole

SKU # 09635936986
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pole Band
Application: For Attaching Secondary Racks to Tubular Metal Poles
Material: Steel, Hot Dip Galvanized
Pole Diameter: 3.00-3.50 in. OD
Bolts: (1) 5/8 x 2 in. Attachment Bolts, (2) 1/2 x 3-1/2 in. Carriage Bolts
Lb/​Ea: 2.43

Pole Band: Type - Pole Band; Application - For Attaching Secondary Racks to Tubular Metal Poles; Material - Steel, Hot-Dip Galvanized; Pole Diameter - 3.00-3.50 in. OD; Bolts - (1) 5/8 in. x 2 in. Attachment Bolts, (2) 1/2 in. x 3-1/2 in. Carriage Bolts; Lb/Ea - 2.43; Additional Information - Single Rack Mounting

Additional Info: Single Rack Mounting